ItemPage
PCE

FAG Miniature ball bearing open 627

Type: 627

ERIKS item #:     11667420

EAN:     4012801204392

Manufacturer partnumber: 627

 
Price (Per piece):
€3.56
Login to see your conditions

Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Sheet steel cage.

Product features    

Attribute     Value    
Execution Single row
Inner diameter (mm) 7
Outer diameter (mm) 22
Width (mm) 7
Material Steel
Sealing Open
Internal clearance CN (normal)
Cage Steel
Running accuracy Standard
Lubrication Standard
Groove type No
With flange No