ProductPage

SKF Single row deep groove ball bearing Steel Closure on both sides

Product documents

Document Document type
Product overview

Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust in use and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with low-friction seals 2RSL, 2RZ:
These seals are made from oil-resistant and wear-resistant nitrile butadiene rubber (NBR) with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Bearing with contact seals 2RSH, 2RS1:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.

Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage
Running accuracy
Lubrication
Clear filter      (1666 of the 1666 items displayed)
Page Size   
Next
Single row deep groove ball bearing Steel Closure on both sides 623-2RS1/LHT23 SKF Single row deep groove ball bearing Steel Closure on both sides 623-2RS1/LHT23 ERIKS Item #: 13198207
 
Price (Per piece):
€11.08
Single row deep groove ball bearing Steel Closure on both sides 633-2Z SKF Single row deep groove ball bearing Steel Closure on both sides 633-2Z ERIKS Item #: 12675868
 
Price (Per piece):
€5.65
Single row deep groove ball bearing Steel Closure on both sides 624-2Z/C3LHT23 SKF Single row deep groove ball bearing Steel Closure on both sides 624-2Z/C3LHT23 ERIKS Item #: 13198213
 
Price (Per piece):
€8.43
Single row deep groove ball bearing Steel Closure on both sides 624-2Z/LHT23 SKF Single row deep groove ball bearing Steel Closure on both sides 624-2Z/LHT23 ERIKS Item #: 13198214
 
Price (Per piece):
€8.43
Single row deep groove ball bearing Steel Closure on both sides 625-2Z/C3LHT23 SKF Single row deep groove ball bearing Steel Closure on both sides 625-2Z/C3LHT23 ERIKS Item #: 13198221
 
Price (Per piece):
€7.53
Single row deep groove ball bearing Steel Closure on both sides 625-2Z/C3VT127 SKF Single row deep groove ball bearing Steel Closure on both sides 625-2Z/C3VT127 ERIKS Item #: 13198222
 
Price (Per piece):
€5.50
Single row deep groove ball bearing Steel Closure on both sides 626 2ZJEM SKF Single row deep groove ball bearing Steel Closure on both sides 626 2ZJEM ERIKS Item #: 13529786
 
Price (Per piece):
€7.28
Single row deep groove ball bearing Steel Closure on both sides 625-2Z/LHT23 SKF Single row deep groove ball bearing Steel Closure on both sides 625-2Z/LHT23 ERIKS Item #: 13198223
 
Price (Per piece):
€7.53
Single row deep groove ball bearing Steel Closure on both sides 625-2RS1/GFJ SKF Single row deep groove ball bearing Steel Closure on both sides 625-2RS1/GFJ ERIKS Item #: 13529785
 
Price (Per piece):
€5.61
Single row deep groove ball bearing Steel Closure on both sides 625-2RS1/W64 SKF Single row deep groove ball bearing Steel Closure on both sides 625-2RS1/W64 ERIKS Item #: 13198219
 
Price (Per piece):
€56.68
Stock item
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Steel
Sealing: Closure on both sides
Material sealing
Internal clearance
Cage
Running accuracy
Lubrication
Clear filter      (1666 of the 1666 items displayed)
Page Size   
Next