ProductPage

EZO Single row deep groove ball bearing Stainless steel Open

Product documents

Document Document type
Product overview

Stainless steel deep groove ball bearings are corrosion resistant when exposed to moisture and several other media. These deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. They can accommodate radial loads and axial loads in both directions. The stainless steel bearings have a lower load carrying capacity than same-sized bearings made of high chromium steel. Stainless steel deep groove ball bearings are available open or capped (with seals or shields).

Application

Recommended in: Food & Beverages

Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (3 of the 3 items displayed)
Single row deep groove ball bearing Stainless steel Open 6000 VA EZO Single row deep groove ball bearing Stainless steel Open 6000 VA ERIKS Item #: 23198529
 
Price (Per piece):
€22.74
10 piece per package
Single row deep groove ball bearing Stainless steel Open 6011 VA EZO Single row deep groove ball bearing Stainless steel Open 6011 VA ERIKS Item #: 13000342
 
Price (Per piece):
€777.80
10 piece per package
Single row deep groove ball bearing Stainless steel Open 6012 VA EZO Single row deep groove ball bearing Stainless steel Open 6012 VA ERIKS Item #: 13000344
 
Price (Per piece):
€862.42
10 piece per package
Execution: Single row
Inner diameter (mm)
Outer diameter (mm)
Width (mm)
Material: Stainless steel
Sealing: Open
Internal clearance: CN (normal)
Cage: Stainless steel
Running accuracy: Standard
Lubrication: Standard
Clear filter      (3 of the 3 items displayed)