ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

SKF Carriage LLTHC 25 LA-T0 P3

ERIKS item #:     12176325

Manufacturer partnumber: M/P010665

 
Price (Per piece):
€172.80
Login to see your conditions

Long, flanged carriage with standard height is available from size 20 to 45. Equipped with 4 larger threads for mounting from top and bottom side. The extended length provides increased load rating and rigidity.

Product features    

Attribute     Value    
Size 25
Construction type LA
Construction width Standard
Construction length Long
Construction height Standard
Preload class T0
Accuracy class P3
Width (mm) 70
Length (mm) 106.5