ItemPage
PCE

SKF High load high temperature and high viscosity bearing grease LGHB 2/5

ERIKS item #:     23766620

Manufacturer partnumber: LGHB 2/5

 
Price (Per piece):
€110.40
Login to see your conditions

LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.

  • Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
  • Withstands peak temperatures of 200°C
Typical applications:
  • Steel on steel plain bearings
  • Pulp and paper making machines
  • Asphalt vibrating screens
  • Continuous casting machines
  • Sealed spherical roller bearings operating up to 150°C
  • Work roll bearings in steel industry
  • Mast rollers of fork lift trucks

Product features    

Attribute     Value    
Packaging Can
Content (kg) 5
Application Lubrication - grease
Temperature range (°C) from -20 to 150
Colour Brown
Droping point (°C) > 220
Thickener Calcium-complex
Norm NLGI 2

Product documents

Document type Document type
Item URL default Safety data sheets    URL
Product Data sheet default Download    URL
Product URL default Product page SKF    URL