ItemPage
PCE

SKF Combined needle roller-angular contact ball bearing single direction NKIA 59/22

ERIKS item #:     24003929

Manufacturer partnumber: NKIA 59/22

 
Price (Per piece):
€82.39
Login to see your conditions

Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand radial loads and single direction thrust loads simultaneously.

Product features    

Attribute     Value    
Inner diameter (mm) 22
Outer diameter (mm) 39
Width (mm) 23

Product documents

Document type Document type
Item URL default Productcatalog SKF - NKIA 59/22    URL
Product URL default Download    URL