ItemPage
PCE

SKF Needle roller/axial ball bearing single direction NX 30

ERIKS item #:     24004061

Manufacturer partnumber: NX 30

 
Price (Per piece):
€87.96
Login to see your conditions

Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a full complement thrust ball bearing. Designed to withstand radial loads and light single direction thrust loads simultaneously. Fitted with end cover, oil lubrication is recommended

Product features    

Attribute     Value    
Inner diameter (mm) 30
Outer diameter (mm) 42
Width (mm) 30

Product documents

Document type Document type
Item URL default Productcatalog SKF - NX 30   

Replacement item

Alternative items

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures did ERIKS take?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team