ItemPage
PCE

SKF Needle roller/axial cylindrical roller bearing single direction without end cap NKXR 45

ERIKS item #:     11616764

Manufacturer partnumber: NKXR 45

 
Price (Per piece):
€194.06
Login to see your conditions

Combined Type Needle Roller Bearing. A radial needle roller bearing without an inner ring combined with a thrust cylindrical roller bearing. Designed to withstand thrust and radial loads.

Product features    

Attribute     Value    
Inner diameter (mm) 45
Outer diameter (mm) 65
Width (mm) 32
Built-in size (mm) 58

Product documents

Document type Document type
Item URL default Download    URL
Product URL default Download    URL