ItemPage
PCE

COOPER Expansion Type (EX) Split Cylindrical Roller Bearing 02B115EX

ERIKS item #:     13379705

Manufacturer partnumber: 02B115EX

 
Price (Per piece):
€313.71
Login to see your conditions

Expansion Type Split Roller Bearing designed for radial loads only. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.

Dimensions

Attribute     Value    
d (in) 1.15/16
D (mm) 107.95
B (mm) 35
C (mm) 67.5

Product features    

Attribute     Value    
Inner diameter (in) 1.15/16
Bearing type Expansion Bearing
Internal clearance CN (normal)
Static load rating 125
Dynamic load rating 119
Axial load rating 6.2
Limiting speed (rpm) 4350
Weight (kg) 2

Product documents

Document type Document type
Product URL default Download    URL