ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

COOPER Expansion Type (EX) Split Cylindrical Roller Bearing 02B200EX

ERIKS item #:     13379736

Manufacturer partnumber: 02B200EX

 
Price (Per piece):
€295.95
Login to see your conditions

Expansion Type Split Roller Bearing designed for radial loads only. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.

Dimensions

Attribute     Value    
d (in) 2
D (mm) 107.95
B (mm) 35
C (mm) 67.5

Product features    

Attribute     Value    
Inner diameter (in) 2
Bearing type Expansion Bearing
Internal clearance CN (normal)
Static load rating 125
Dynamic load rating 119
Axial load rating 6.2
Limiting speed (rpm) 4350
Weight (kg) 2