ItemPage
PCE

COOPER Expansion Type (EX) Split Cylindrical Roller Bearing 100B120MEX02

ERIKS item #:     13380767

Manufacturer partnumber: 100B120MEX02

 
Price (Per piece):
€1,232.24
Login to see your conditions

The Cooper Split Roller Bearing uses cylindrical rollers and components made in halves. Assembly of these halves around the shaft eliminates removal of couplings, gearboxes, pulleys etc, and simplifies shaft design. Cylindrical rollers allow unrestricted shaft expansion within the ‘EX’ bearing and can accommodate moderate axial loads with the ‘GR’ bearing.

FIXED TYPE BEARINGS (GR)
The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.

EXPANSION TYPE BEARINGS (EX)
The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers piral through the outer race.

Dimensions

Attribute     Value    
d (mm) 120
D (mm) 203.2
B (mm) 46.9
C (mm) 85

Product features    

Attribute     Value    
Inner diameter (mm) 120
Bearing type Expansion Bearing
Internal clearance C2
Static load rating 433
Dynamic load rating 280
Axial load rating 23.8
Limiting speed (rpm) 2480
Weight (kg) 7.4