COOPER Fixed Type (GR) Split Cylindrical Roller Bearing 02B115GR

ERIKS item #: 13379706
Manufacturer partnumber: 02B115GR
Fixed Type Split Roller Bearing designed for radial and axial loads. Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Dimensions
Attribute | Value |
---|---|
d (in) | 1.15/16 |
D (mm) | 107.95 |
B (mm) | 35 |
C (mm) | 67.5 |
Product features
Attribute | Value |
---|---|
Inner diameter (in) | 1.15/16 |
Bearing type | Fixed bearing |
Internal clearance | CN (normal) |
Static load rating | 125 |
Dynamic load rating | 119 |
Axial load rating | 6.2 |
Limiting speed (rpm) | 4350 |
Weight (kg) | 2 |