ProductPage

ECON® Bimetal thermometer fig. 661 aluminium/brass insert

Product documents

Document Document type
Product overview

Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Aluminium
Clear filter      (43 of the 43 items displayed)
Page Size   
Next
Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 40 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 40 mm measuring range -30 - 50 °C ERIKS Item #: 11811526
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 60 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 60 mm measuring range -30 - 50 °C ERIKS Item #: 11811527
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 100 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R63 insert length brass 100 mm measuring range -30 - 50 °C ERIKS Item #: 11811528
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 40 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 40 mm measuring range -30 - 50 °C ERIKS Item #: 11811517
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 60 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 60 mm measuring range -30 - 50 °C ERIKS Item #: 11811518
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 100 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R80 insert length brass 100 mm measuring range -30 - 50 °C ERIKS Item #: 11811519
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 40 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 40 mm measuring range -30 - 50 °C ERIKS Item #: 11811541
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 60 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 60 mm measuring range -30 - 50 °C ERIKS Item #: 11811542
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 100 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 100 mm measuring range -30 - 50 °C ERIKS Item #: 11811543
 
Please login to see prices
Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 160 mm measuring range -30 - 50 °C ECON® Bimetal thermometer fig. 661 aluminium/acrylic glass R100 insert length brass 160 mm measuring range -30 - 50 °C ERIKS Item #: 11811544
 
Please login to see prices
Stock item
Measuring range (°C)
Cabinet diameter (mm)
Connection location: Back
Process connection: External thread
Size process connection: 1/2" BSPP(G)
With pocket tube: Yes
Insert length (mm)
Cabinet material: Aluminium
Clear filter      (43 of the 43 items displayed)
Page Size   
Next