ProductPage

ECON® Check valve fig. 101 cast iron/bronze

Product documents

Document type Document type
Product Manual Installation Operating Manual  (PDF)

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Check valve fig. 101 gray cast iron/BR PN16 DN20 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN20 ERIKS Item #: 13374457
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN25 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN25 ERIKS Item #: 11810567
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN32 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN32 ERIKS Item #: 11810568
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN40 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN40 ERIKS Item #: 11810569
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN50 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN50 ERIKS Item #: 11810570
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN65 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN65 ERIKS Item #: 11810571
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN80 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN80 ERIKS Item #: 11810572
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN100 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN100 ERIKS Item #: 11810573
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN125 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN125 ERIKS Item #: 11810574
 
Please login to see prices
Check valve fig. 101 gray cast iron/BR PN16 DN150 ECON® Check valve fig. 101 gray cast iron/BR PN16 DN150 ERIKS Item #: 11810575
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Built-in length (mm)
Valve shape: Disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team