ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Check valve fig. 3256N stainless steel female thread

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Inner thread (NPT)
Pressure rating
Built-in length (mm)
Construction type: Free-flow
Valve shape: Flap
Clear filter      (5 of the 5 items displayed)
Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1/2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1/2" ERIKS Item #: 11813305
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 3/4" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 3/4" ERIKS Item #: 11813306
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1" ERIKS Item #: 11813307
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1.1/2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 1.1/2" ERIKS Item #: 11813309
 
Please login to see prices
Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 2" ECON Check valve fig 3256 stainless steel/PTFE PN40 inside conically threaded (NPT) 2" ERIKS Item #: 11813310
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Inner thread (NPT)
Pressure rating
Built-in length (mm)
Construction type: Free-flow
Valve shape: Flap
Clear filter      (5 of the 5 items displayed)