ProductPage

ECON® Check valve Type: 71 Bronze Flange PN10/16

Product documents

Document Document type
Product Manual Installation Operating Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CuSn10Zn (RG10)
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (3 of the 3 items displayed)
Check valve Type: 71 Bronze/NBR Swing type Straight PN16 Flange DN20 Pressure rating flange: PN10/16 ECON® Check valve Type: 71 Bronze/NBR Swing type Straight PN16 Flange DN20 Pressure rating flange: PN10/16 ERIKS Item #: 13374529
 
Please login to see prices
Check valve Type: 71 Bronze/NBR Swing type Straight PN16 Flange DN25 Pressure rating flange: PN10/16 ECON® Check valve Type: 71 Bronze/NBR Swing type Straight PN16 Flange DN25 Pressure rating flange: PN10/16 ERIKS Item #: 13202946
 
Please login to see prices
Check valve Type: 71 Bronze/NBR Swing type Straight PN10 Flange DN200 Pressure rating flange: PN10 ECON® Check valve Type: 71 Bronze/NBR Swing type Straight PN10 Flange DN200 Pressure rating flange: PN10 ERIKS Item #: 13374531
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CuSn10Zn (RG10)
Nominal inner diameter
Connection: Flange
Pressure rating
Pressure rating flange
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (3 of the 3 items displayed)