ProductPage

ARI Check valve Series: 52/55.003 Type: 97 Stainless steel Flange PN16/40

Product documents

Document Document type
Product overview

Stainless steel steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.

Application

  • General Industry.
  • Neutral liquids.
  • Steam, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: 1.4408
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ERIKS Item #: 11810528
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ERIKS Item #: 11810529
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ERIKS Item #: 11810530
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ERIKS Item #: 11810531
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ERIKS Item #: 11810532
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ERIKS Item #: 11810533
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ERIKS Item #: 11810534
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN16 Flange DN80 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN16 Flange DN80 ERIKS Item #: 11810535
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ERIKS Item #: 13374476
 
Please login to see prices
Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN16 Flange DN100 ARI Check valve Type: 97 Stainless steel/Stainless steel Disc With spring Straight PN16 Flange DN100 ERIKS Item #: 11810536
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: 1.4408
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next