HUVEMA Column drill HU 32-4 Topline - 400V
ERIKS Item #
Product documents
Document | Document type |
---|---|
Topline type heavy duty column drilling machine. For easy, frequent use. The drill chuck cover is made of high quality polycarbonate, and complies with the latest safety standards. It is equipped with an autostop switch. Separate emergency stop can be reached easily. Fitted out with a cooling table, softgrips, adjustable depth stop and quick-acting drill chuck. The machine is equipped with a thermal cut-out.
Eigenschappen:
quick-acting drill chuck 1- 16 mm
engraved nonius
machine stops when drill chuck cover is opened
depth stop
autostop switch when opening v-belt cover
low noise motor
adjustable table height
ergonomic handles
2 speed motor
protective cover according to CE quidelines
including safety glasses and ear protection (CE)
Opmerking:
- 400V