ItemPage
PCE

HUVEMA Column drilling machine HU 32- 400V Topline 1,1 kW

ERIKS item #:     12479273

EAN:     8718242081306

Manufacturer partnumber: 11106

 
Price (Per piece):
€1,495.00
Login to see your conditions

Topline type heavy duty column drilling machine. For easy, frequent use.The drill chuck cover is made of high quality polycarbonate, and complies with the latest safety standards. It is equipped with an autostop switch. Separate emergency stop can be reached easily. Fitted out with a cooling table, softgrips, adjustable depth stop and quick-acting drill chuck. The machine is equipped with a thermal cut-out.

Product features    

Attribute     Value    
Motor power (kW) 1,1
Voltage (V) 400
Weight (kg) 155
Package size 1150x650x320
Drilling depth (mm) 110
Max. drill diameter (mm) 30
Spindle speed range (rpm) 80-3490
Table dimensions l x w (mm) 400x400
Number of speeds 24
Column diameter (mm) 88
Spindle taper MT4
Socket (mm) 600x370
Number of slots 3X14
Distance spindle-column (mm) 255