ProductPage

Compensator type 46 grey, EPDM with nylon cord for cold water 16 bar, cast iron 3-piece connection female thread

Colour code: Grey
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator 46 grey/PA casted iron female threaded DN20 Compensator 46 grey/PA casted iron female threaded DN20 ERIKS Item #: 11256357
 
Please login to see prices
Compensator 46 grey/PA casted iron female threaded DN25 Compensator 46 grey/PA casted iron female threaded DN25 ERIKS Item #: 11256358
 
Please login to see prices
Compensator 46 grey/PA casted iron female threaded DN32 Compensator 46 grey/PA casted iron female threaded DN32 ERIKS Item #: 11256359
 
Please login to see prices
Compensator 46 grey/PA casted iron female threaded DN40 Compensator 46 grey/PA casted iron female threaded DN40 ERIKS Item #: 11256360
 
Please login to see prices
Compensator 46 grey/PA casted iron female threaded DN50 Compensator 46 grey/PA casted iron female threaded DN50 ERIKS Item #: 11256361
 
Please login to see prices
Colour code: Grey
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures did ERIKS take?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team