ProductPage

WILLBRANDT Compensator type 46 yellow, NBR with nylon cord for fuel 16 bar, cast iron 3-piece connection female thread

Product documents

Document Document type
Product overview

Colour code: Yellow
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator type 46 yellow, female thread 3/4" BSPP - DN20 WILLBRANDT Compensator type 46 yellow, female thread 3/4" BSPP - DN20 ERIKS Item #: 10040448
 
Please login to see prices
Compensator type 46 yellow, female thread 1" BSPP - DN25 WILLBRANDT Compensator type 46 yellow, female thread 1" BSPP - DN25 ERIKS Item #: 10040446
 
Please login to see prices
Compensator type 46 yellow, female thread 1.1/4" BSPP - DN32 WILLBRANDT Compensator type 46 yellow, female thread 1.1/4" BSPP - DN32 ERIKS Item #: 10040450
 
Please login to see prices
Compensator type 46 yellow, female thread 1.1/2" BSPP - DN40 WILLBRANDT Compensator type 46 yellow, female thread 1.1/2" BSPP - DN40 ERIKS Item #: 10040449
 
Please login to see prices
Compensator type 46 yellow, female thread 2" BSPP - DN50 WILLBRANDT Compensator type 46 yellow, female thread 2" BSPP - DN50 ERIKS Item #: 10040447
 
Please login to see prices
Colour code: Yellow
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)