ProductPage

Compensator in PTFE type 902 with flanges - colour white

Stock item
Colour: White
Face to Face length (mm)
Type: 902
Maximum operating pressure at 20 °C (bar): 14
Configuration with movement limiter: Yes
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange: PN16
Flange material: Carbon steel
Clear filter      (2 of the 2 items displayed)
Compensator PTFE type 902 white PN40 DN32 L=35 Compensator PTFE type 902 white PN40 DN32 L=35 ERIKS Item #:  11352978
 
Please login to see prices
Compensator PTFE type 902 white PN16 DN100 L=67 Compensator PTFE type 902 white PN16 DN100 L=67 ERIKS Item #:  11353113
 
Please login to see prices
Stock item
Colour: White
Face to Face length (mm)
Type: 902
Maximum operating pressure at 20 °C (bar): 14
Configuration with movement limiter: Yes
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange: PN16
Flange material: Carbon steel
Clear filter      (2 of the 2 items displayed)