ProductPage

Compensator in PTFE type 903 with flanges - colour white

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour: White
Face to Face length (mm)
Type: 903
Maximum operating pressure at 20 °C (bar): 10
Configuration with movement limiter: Yes
Bellows material: PTFE
Nominal inner diameter
Pressure rating flange: PN10
Flange material: Carbon steel
Clear filter      (6 of the 6 items displayed)
Comp 903/AK WHITE CS PN10 L=75 DN32 FG Comp 903/AK WHITE CS PN10 L=75 DN32 FG ERIKS Item #: 12715078
 
Please login to see prices
Comp 903/AK WHITE CS PN10 L=85 DN50 FG Comp 903/AK WHITE CS PN10 L=85 DN50 FG ERIKS Item #: 12715079
 
Please login to see prices
Comp 903/AK WHITE CS PN10 L=100 DN65 FG Comp 903/AK WHITE CS PN10 L=100 DN65 FG ERIKS Item #: 12715093
 
Please login to see prices
Comp 903/AK WHITE CS PN10 L=110 DN80 FG Comp 903/AK WHITE CS PN10 L=110 DN80 FG ERIKS Item #: 12715080
 
Please login to see prices
Comp 903/AK WHITE CS PN10 L=110 DN100 FG Comp 903/AK WHITE CS PN10 L=110 DN100 FG ERIKS Item #: 12715081
 
Please login to see prices
Comp 903/AK WHITE CS PN10 L=120 DN125 FG Comp 903/AK WHITE CS PN10 L=120 DN125 FG ERIKS Item #: 12715082
 
Please login to see prices
Colour: White
Face to Face length (mm)
Type: 903
Maximum operating pressure at 20 °C (bar): 10
Configuration with movement limiter: Yes
Bellows material: PTFE
Nominal inner diameter
Pressure rating flange: PN10
Flange material: Carbon steel
Clear filter      (6 of the 6 items displayed)