ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

Compensator in PTFE type 905 with flanges - colour white

Colour: White
Built-in length (mm)
Type: 905
Maximum operating pressure at 20°C (bar): 7
Configuration with movement limiter: No
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon Steel
Clear filter      (10 of the 10 items displayed)
Compensator PTFE type 905 white PN40 DN25 L=68 Compensator PTFE type 905 white PN40 DN25 L=68 ERIKS Item #: 11354707
 
Please login to see prices
Compensator PTFE type 905 white PN40 DN32 L=68 Compensator PTFE type 905 white PN40 DN32 L=68 ERIKS Item #: 11354708
 
Please login to see prices
Compensator PTFE type 905 white PN40 DN40 L=80 Compensator PTFE type 905 white PN40 DN40 L=80 ERIKS Item #: 11354709
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN50 L=88 Compensator PTFE type 905 white PN16 DN50 L=88 ERIKS Item #: 11353128
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN65 L=113 Compensator PTFE type 905 white PN16 DN65 L=113 ERIKS Item #: 11354733
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN80 L=113 Compensator PTFE type 905 white PN16 DN80 L=113 ERIKS Item #: 11353129
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN100 L=139 Compensator PTFE type 905 white PN16 DN100 L=139 ERIKS Item #: 11353130
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN150 L=153 Compensator PTFE type 905 white PN16 DN150 L=153 ERIKS Item #: 11354711
 
Please login to see prices
Compensator PTFE type 905 white PN16 DN125 L=167 Compensator PTFE type 905 white PN16 DN125 L=167 ERIKS Item #: 11354710
 
Please login to see prices
Compensator PTFE type 905 white PN10 DN200 L=207 Compensator PTFE type 905 white PN10 DN200 L=207 ERIKS Item #: 11354712
 
Please login to see prices
Colour: White
Built-in length (mm)
Type: 905
Maximum operating pressure at 20°C (bar): 7
Configuration with movement limiter: No
Bellows material: Polytetrafluoroethylene (PTFE)
Nominal inner diameter
Pressure rating flange
Flange material: Carbon Steel
Clear filter      (10 of the 10 items displayed)