ProductPage

WILLBRANDT Compensator type 49 colour green - flanges - stainless steel - model “C” with movement limiters

Product documents

Document Document type
Product overview

Colour code: Green
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter: DN50
Clear filter      (2 of the 2 items displayed)
Compensator 49 green 150LBS SS316 'C' DN50 WILLBRANDT Compensator 49 green 150LBS SS316 'C' DN50 ERIKS Item #: 11173523
 
Please login to see prices
Compensator 49 green PN16 stainless steel 316 'C' DN50 WILLBRANDT Compensator 49 green PN16 stainless steel 316 'C' DN50 ERIKS Item #: 11173524
 
Please login to see prices
Colour code: Green
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: Yes
Bellows inside wall material: CSM (Hypalon)
Nominal inner diameter: DN50
Clear filter      (2 of the 2 items displayed)