ProductPage

Compensator type 49 colour white - flanges - steel or stainless steel - model 'A'

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)

Stock item
Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Compensator 49 white PN40 steel 'A' DN32 Compensator 49 white PN40 steel 'A' DN32 ERIKS Item #: 10040209
 
Please login to see prices
Compensator 49 white PN40 steel 'A' DN40 Compensator 49 white PN40 steel 'A' DN40 ERIKS Item #: 10040210
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN50 Compensator 49 white PN16 steel 'A' DN50 ERIKS Item #: 10040211
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN65 Compensator 49 white PN16 steel 'A' DN65 ERIKS Item #: 10040212
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN80 Compensator 49 white PN16 steel 'A' DN80 ERIKS Item #: 10040213
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN100 Compensator 49 white PN16 steel 'A' DN100 ERIKS Item #: 10040214
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN125 Compensator 49 white PN16 steel 'A' DN125 ERIKS Item #: 10040215
 
Please login to see prices
Compensator 49 white PN16 steel 'A' DN150 Compensator 49 white PN16 steel 'A' DN150 ERIKS Item #: 10040216
 
Please login to see prices
Compensator 49 white PN10 steel 'A' DN200 Compensator 49 white PN10 steel 'A' DN200 ERIKS Item #: 10040218
 
Please login to see prices
Compensator 49 white PN10 steel 'A' DN250 Compensator 49 white PN10 steel 'A' DN250 ERIKS Item #: 10040219
 
Please login to see prices
Stock item
Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (15 of the 15 items displayed)
Page Size   
Next