ProductPage

Compensator type 49 colour white - flanges - steel or stainless steel - model 'A'

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)

Stock item
Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 white PN40 SS316Ti 'A' DN32 Compensator 49 white PN40 SS316Ti 'A' DN32 ERIKS Item #: 11259739
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN50 Compensator 49 white PN16 SS316Ti 'A' DN50 ERIKS Item #: 11042809
 
Please login to see prices
Compensator 49 white PN40 SS316Ti 'A' DN40 Compensator 49 white PN40 SS316Ti 'A' DN40 ERIKS Item #: 11259740
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN65 Compensator 49 white PN16 SS316Ti 'A' DN65 ERIKS Item #: 11119647
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN80 Compensator 49 white PN16 SS316Ti 'A' DN80 ERIKS Item #: 11121985
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN100 Compensator 49 white PN16 SS316Ti 'A' DN100 ERIKS Item #: 11121984
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN125 Compensator 49 white PN16 SS316Ti 'A' DN125 ERIKS Item #: 11259741
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'A' DN150 Compensator 49 white PN16 SS316Ti 'A' DN150 ERIKS Item #: 11093101
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'A' DN200 Compensator 49 white PN10 SS316Ti 'A' DN200 ERIKS Item #: 11259843
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'A' DN250 Compensator 49 white PN10 SS316Ti 'A' DN250 ERIKS Item #: 11259844
 
Please login to see prices
Stock item
Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next