ProductPage

WILLBRANDT Compensator type 49 white with limiters, NBR foodstuff 25 bar, flanges steel

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour code: White
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 white PN40 steel 'C' DN32 WILLBRANDT Compensator 49 white PN40 steel 'C' DN32 ERIKS Item #: 10040224
 
Please login to see prices
Compensator 49 white PN40 steel 'C' DN40 WILLBRANDT Compensator 49 white PN40 steel 'C' DN40 ERIKS Item #: 10040225
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN50 WILLBRANDT Compensator 49 white PN16 steel 'C' DN50 ERIKS Item #: 10040226
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN65 WILLBRANDT Compensator 49 white PN16 steel 'C' DN65 ERIKS Item #: 10040227
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN80 WILLBRANDT Compensator 49 white PN16 steel 'C' DN80 ERIKS Item #: 10040228
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN100 WILLBRANDT Compensator 49 white PN16 steel 'C' DN100 ERIKS Item #: 10040229
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN125 WILLBRANDT Compensator 49 white PN16 steel 'C' DN125 ERIKS Item #: 10040230
 
Please login to see prices
Compensator 49 white PN16 steel 'C' DN150 WILLBRANDT Compensator 49 white PN16 steel 'C' DN150 ERIKS Item #: 10040231
 
Please login to see prices
Compensator 49 white PN10 steel 'C' DN200 WILLBRANDT Compensator 49 white PN10 steel 'C' DN200 ERIKS Item #: 10040233
 
Please login to see prices
Compensator 49 white PN10 steel 'C' DN250 WILLBRANDT Compensator 49 white PN10 steel 'C' DN250 ERIKS Item #: 10040234
 
Please login to see prices
Colour code: White
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next