ProductPage

Compensator type 49 colour white - flanges - steel or stainless steel - model “C” with movement limiters

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)

Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 white PN16 SS316Ti 'C' DN80 Compensator 49 white PN16 SS316Ti 'C' DN80 ERIKS Item #: 11259850
 
Please login to see prices
Compensator 49 white PN40 SS316Ti 'C' DN32 Compensator 49 white PN40 SS316Ti 'C' DN32 ERIKS Item #: 11110012
 
Please login to see prices
Compensator 49 white PN40 SS316Ti 'C' DN40 Compensator 49 white PN40 SS316Ti 'C' DN40 ERIKS Item #: 11259849
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN50 Compensator 49 white PN16 SS316Ti 'C' DN50 ERIKS Item #: 11110043
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN65 Compensator 49 white PN16 SS316Ti 'C' DN65 ERIKS Item #: 11110044
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN100 Compensator 49 white PN16 SS316Ti 'C' DN100 ERIKS Item #: 11079446
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN125 Compensator 49 white PN16 SS316Ti 'C' DN125 ERIKS Item #: 11259851
 
Please login to see prices
Compensator 49 white PN16 SS316Ti 'C' DN150 Compensator 49 white PN16 SS316Ti 'C' DN150 ERIKS Item #: 11259852
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'C' DN200 Compensator 49 white PN10 SS316Ti 'C' DN200 ERIKS Item #: 11259854
 
Please login to see prices
Compensator 49 white PN10 SS316Ti 'C' DN250 Compensator 49 white PN10 SS316Ti 'C' DN250 ERIKS Item #: 11259855
 
Please login to see prices
Colour code: White
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next