ProductPage

Compensator type 50 colour white - flanges - steel or stainless steel - model 'A'

Stock item
Colour code: White
Built-in length (mm)
Type: 50
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Compensator 50 white PN40 SS316Ti 'A' DN40 Compensator 50 white PN40 SS316Ti 'A' DN40 ERIKS Item #: 11246423
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'A' DN50 Compensator 50 white PN16 SS316Ti 'A' DN50 ERIKS Item #: 11042850
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'A' DN65 Compensator 50 white PN16 SS316Ti 'A' DN65 ERIKS Item #: 11034523
 
Please login to see prices
Compensator 50 white PN16 SS316 'A' DN80 Compensator 50 white PN16 SS316 'A' DN80 ERIKS Item #: 11054184
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'A' DN100 Compensator 50 white PN16 SS316Ti 'A' DN100 ERIKS Item #: 11033218
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'A' DN125 Compensator 50 white PN16 SS316Ti 'A' DN125 ERIKS Item #: 11259863
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'A' DN150 Compensator 50 white PN16 SS316Ti 'A' DN150 ERIKS Item #: 11110712
 
Please login to see prices
Compensator 50 white PN10 SS316Ti 'A' DN200 Compensator 50 white PN10 SS316Ti 'A' DN200 ERIKS Item #: 11110710
 
Please login to see prices
Compensator 50 white PN10 SS316Ti 'A' DN250 Compensator 50 white PN10 SS316Ti 'A' DN250 ERIKS Item #: 11259864
 
Please login to see prices
Compensator 50 white PN10 SS316Ti 'A' DN300 Compensator 50 white PN10 SS316Ti 'A' DN300 ERIKS Item #: 11259865
 
Please login to see prices
Stock item
Colour code: White
Built-in length (mm)
Type: 50
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (18 of the 18 items displayed)
Page Size   
Next