ProductPage

WILLBRANDT Compensator type 50 colour white - flanges - stainless steel - model “C” with movement limiters

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Colour code: White
Face to Face length (mm)
Type: 50
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Compensator 50 white PN16 SS316Ti 'C' DN65 WILLBRANDT Compensator 50 white PN16 SS316Ti 'C' DN65 ERIKS Item #: 11259879
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'C' DN125 WILLBRANDT Compensator 50 white PN16 SS316Ti 'C' DN125 ERIKS Item #: 11259881
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'C' DN150 WILLBRANDT Compensator 50 white PN16 SS316Ti 'C' DN150 ERIKS Item #: 11259882
 
Please login to see prices
Compensator 50 white PN10 SS316Ti 'C' DN200 WILLBRANDT Compensator 50 white PN10 SS316Ti 'C' DN200 ERIKS Item #: 11259883
 
Please login to see prices
Compensator 50 white PN10 SS316Ti 'C' DN250 WILLBRANDT Compensator 50 white PN10 SS316Ti 'C' DN250 ERIKS Item #: 11259884
 
Please login to see prices
Compensator 50 white PN40 SS316Ti 'C' DN20 WILLBRANDT Compensator 50 white PN40 SS316Ti 'C' DN20 ERIKS Item #: 11259874
 
Please login to see prices
Compensator 50 white PN40 SS316Ti 'C' DN25 WILLBRANDT Compensator 50 white PN40 SS316Ti 'C' DN25 ERIKS Item #: 11259875
 
Please login to see prices
Compensator 50 white PN40 SS316Ti 'C' DN32 WILLBRANDT Compensator 50 white PN40 SS316Ti 'C' DN32 ERIKS Item #: 11259876
 
Please login to see prices
Compensator 50 white PN40 SS316Ti 'C' DN40 WILLBRANDT Compensator 50 white PN40 SS316Ti 'C' DN40 ERIKS Item #: 11259877
 
Please login to see prices
Compensator 50 white PN16 SS316Ti 'C' DN50 WILLBRANDT Compensator 50 white PN16 SS316Ti 'C' DN50 ERIKS Item #: 11259878
 
Please login to see prices
Colour code: White
Face to Face length (mm)
Type: 50
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR white
Nominal inner diameter
Clear filter      (21 of the 21 items displayed)
Page Size   
Next