ItemPage
PCE

Compensator 49 yellow PN16 stainless steel 316 'A' DN150

Type: 49

ERIKS item #:     11098666

Product features    

Attribute     Value    
Colour code Yellow
Built-in length (mm) 100
Type 49
Maximum operating pressure at 20°C (bar) 25
Vacuum-resistance at 20°C (%) 20
Configuration with movement limiter No
Bellows inside wall material NBR black
Nominal inner diameter DN150
Inlay material PA (Nylon)
Bellows outside wall material CR (neoprene)
Flange material Stainless steel 316
Pressure rating flange PN16
Design form A
Movement sensing, axial + (mm) 20
Movement sensing, axial - (mm) 30
Movement sensing, lateral +/- (mm) 30
Movement sensing, angular +/- (°) 7

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)