ProductPage

Compensator type 46 yellow, NBR with steel cord for fuel 16 bar, cast iron 3-piece connection female thread

Colour code: Yellow
Face to Face lenght (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator 46 yellow/CS casted iron female threaded DN20 Compensator 46 yellow/CS casted iron female threaded DN20 ERIKS Item #: 12438178
 
Please login to see prices
Compensator 46 yellow/CS casted iron female threaded DN25 Compensator 46 yellow/CS casted iron female threaded DN25 ERIKS Item #: 12438180
 
Please login to see prices
Compensator 46 yellow/CS casted iron female threaded DN32 Compensator 46 yellow/CS casted iron female threaded DN32 ERIKS Item #: 12438181
 
Please login to see prices
Compensator 46 yellow/CS casted iron female threaded DN40 Compensator 46 yellow/CS casted iron female threaded DN40 ERIKS Item #: 12438182
 
Please login to see prices
Compensator 46 yellow/CS casted iron female threaded DN50 Compensator 46 yellow/CS casted iron female threaded DN50 ERIKS Item #: 12438184
 
Please login to see prices
Colour code: Yellow
Face to Face lenght (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)