ProductPage

Compensator type 49 colour yellow - flanges - steel - model 'A'

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)

Stock item
Colour code: Yellow
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 yellow PN40 steel 'A' DN32 Compensator 49 yellow PN40 steel 'A' DN32 ERIKS Item #: 10040119
 
Please login to see prices
Compensator 49 yellow PN40 steel 'A' DN40 Compensator 49 yellow PN40 steel 'A' DN40 ERIKS Item #: 10040120
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN50 Compensator 49 yellow PN16 steel 'A' DN50 ERIKS Item #: 10040121
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN65 Compensator 49 yellow PN16 steel 'A' DN65 ERIKS Item #: 10040122
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN80 Compensator 49 yellow PN16 steel 'A' DN80 ERIKS Item #: 10040123
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN100 Compensator 49 yellow PN16 steel 'A' DN100 ERIKS Item #: 10040124
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN125 Compensator 49 yellow PN16 steel 'A' DN125 ERIKS Item #: 10040125
 
Please login to see prices
Compensator 49 yellow PN16 steel 'A' DN150 Compensator 49 yellow PN16 steel 'A' DN150 ERIKS Item #: 10040126
 
Please login to see prices
Compensator 49 yellow PN10 steel 'A' DN200 Compensator 49 yellow PN10 steel 'A' DN200 ERIKS Item #: 10040128
 
Please login to see prices
Compensator 49 yellow PN10 steel 'A' DN250 Compensator 49 yellow PN10 steel 'A' DN250 ERIKS Item #: 10040129
 
Please login to see prices
Stock item
Colour code: Yellow
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next