ProductPage

Compensator type 49 colour yellow - flanges - steel - model “C” with movement limiters

Product documents

Document type Document type
Product Data sheet default Colour statement  (PDF)

Colour code: Yellow
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 yellow PN40 steel 'C' DN32 Compensator 49 yellow PN40 steel 'C' DN32 ERIKS Item #: 10040134
 
Please login to see prices
Compensator 49 yellow PN16 steel 'C' DN50 Compensator 49 yellow PN16 steel 'C' DN50 ERIKS Item #: 10040136
 
Please login to see prices
Compensator 49 yellow PN16 steel 'C' DN65 Compensator 49 yellow PN16 steel 'C' DN65 ERIKS Item #: 10040137
 
Please login to see prices
Compensator 49 yellow PN40 steel 'C' DN40 Compensator 49 yellow PN40 steel 'C' DN40 ERIKS Item #: 10040135
 
Please login to see prices
Compensator 49 yellow PN16 steel 'C' DN80 Compensator 49 yellow PN16 steel 'C' DN80 ERIKS Item #: 10040138
 
Please login to see prices
Compensator 49 yellow PN16 steel 'C' DN100 Compensator 49 yellow PN16 steel 'C' DN100 ERIKS Item #: 10040139
 
Please login to see prices
Compensator 49 yellow PN16 steel 'C' DN125 Compensator 49 yellow PN16 steel 'C' DN125 ERIKS Item #: 10040140
 
Please login to see prices
Compensator 49 yellow PN10 steel 'C' DN200 Compensator 49 yellow PN10 steel 'C' DN200 ERIKS Item #: 10040143
 
Please login to see prices
Compensator 49 yellow PN10 steel 'C' DN300 Compensator 49 yellow PN10 steel 'C' DN300 ERIKS Item #: 10040145
 
Please login to see prices
Compensator 49 yellow PN10 steel 'C' DN350 Compensator 49 yellow PN10 steel 'C' DN350 ERIKS Item #: 10040146
 
Please login to see prices
Colour code: Yellow
Built-in length (mm)
Type: 49
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next