ProductPage

Compensator type 50 colour yellow - tank truck - steel - model 'A'

Stock item
Colour code: Yellow
Built-in length (mm)
Type: 50
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Compensator 50 yellow/tank truck PN40 steel 'A' DN20 Compensator 50 yellow/tank truck PN40 steel 'A' DN20 ERIKS Item #: 11256446
 
Please login to see prices
Compensator 50 yellow/tank truck PN40 steel 'A' DN25 Compensator 50 yellow/tank truck PN40 steel 'A' DN25 ERIKS Item #: 11256447
 
Please login to see prices
Compensator 50 yellow/tank truck PN40 steel 'A' DN32 Compensator 50 yellow/tank truck PN40 steel 'A' DN32 ERIKS Item #: 11256448
 
Please login to see prices
Compensator 50 yellow/tank truck PN40 steel 'A' DN40 Compensator 50 yellow/tank truck PN40 steel 'A' DN40 ERIKS Item #: 11256449
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN50 Compensator 50 yellow/tank truck PN16 steel 'A' DN50 ERIKS Item #: 11256450
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN65 Compensator 50 yellow/tank truck PN16 steel 'A' DN65 ERIKS Item #: 11256451
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN80 Compensator 50 yellow/tank truck PN16 steel 'A' DN80 ERIKS Item #: 11256452
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN100 Compensator 50 yellow/tank truck PN16 steel 'A' DN100 ERIKS Item #: 11256453
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN125 Compensator 50 yellow/tank truck PN16 steel 'A' DN125 ERIKS Item #: 11256454
 
Please login to see prices
Compensator 50 yellow/tank truck PN16 steel 'A' DN150 Compensator 50 yellow/tank truck PN16 steel 'A' DN150 ERIKS Item #: 11256455
 
Please login to see prices
Stock item
Colour code: Yellow
Built-in length (mm)
Type: 50
Maximum operating pressure at 20°C (bar)
Vacuum-resistance at 20°C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: NBR black
Nominal inner diameter
Clear filter      (20 of the 20 items displayed)
Page Size   
Next