ProductPage

Compensator type 46 grey, EPDM with nylon cord for cold water 16 bar, cast iron 3-piece connection male thread

Colour code: Grey
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator 46 grey/PA casted iron male threaded DN20 Compensator 46 grey/PA casted iron male threaded DN20 ERIKS Item #: 11256352
 
Please login to see prices
Compensator 46 grey/PA casted iron male threaded DN25 Compensator 46 grey/PA casted iron male threaded DN25 ERIKS Item #: 11256353
 
Please login to see prices
Compensator 46 grey/PA casted iron male threaded DN32 Compensator 46 grey/PA casted iron male threaded DN32 ERIKS Item #: 11256354
 
Please login to see prices
Compensator 46 grey/PA casted iron male threaded DN40 Compensator 46 grey/PA casted iron male threaded DN40 ERIKS Item #: 11256355
 
Please login to see prices
Compensator 46 grey/PA casted iron male threaded DN50 Compensator 46 grey/PA casted iron male threaded DN50 ERIKS Item #: 11256356
 
Please login to see prices
Colour code: Grey
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: CR (neoprene)
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)