ProductPage

WILLBRANDT Compensator type 46 red, EPDM with nylon cord for cold & warm water 16 bar, cast iron 3-piece connection female thread

Product documents

Document Document type
Product overview

Stock item
Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator type 46 red, female thread 3/4" BSPP - DN20 WILLBRANDT Compensator type 46 red, female thread 3/4" BSPP - DN20 ERIKS Item #: 11256272
 
Please login to see prices
Compensator type 46 red, female thread 1" BSPP - DN25 WILLBRANDT Compensator type 46 red, female thread 1" BSPP - DN25 ERIKS Item #: 11256343
 
Please login to see prices
Compensator type 46 red, female thread 1.1/4" BSPP - DN32 WILLBRANDT Compensator type 46 red, female thread 1.1/4" BSPP - DN32 ERIKS Item #: 11256344
 
Please login to see prices
Compensator type 46 red, female thread 1.1/2" BSPP - DN40 WILLBRANDT Compensator type 46 red, female thread 1.1/2" BSPP - DN40 ERIKS Item #: 11256345
 
Please login to see prices
Compensator type 46 red, female thread 2" BSPP - DN50 WILLBRANDT Compensator type 46 red, female thread 2" BSPP - DN50 ERIKS Item #: 11256346
 
Please login to see prices
Stock item
Colour code: Red
Face to Face length (mm): 130
Type: 46
Maximum operating pressure at 20 °C (bar): 16
Vacuum-resistance at 20 °C (%): 90
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)