ProductPage

Compensator type 46 red ST, EPDM with steel cord for hot water 16 bar, cast iron 3-piece connection female thread

Colour code: Red
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)
Compensator 46 red/A casted iron female threaded DN20 Compensator 46 red/A casted iron female threaded DN20 ERIKS Item #: 10040453
 
Please login to see prices
Compensator 46 red/A casted iron female threaded DN25 Compensator 46 red/A casted iron female threaded DN25 ERIKS Item #: 10040451
 
Please login to see prices
Compensator 46 red/A casted iron female threaded DN32 Compensator 46 red/A casted iron female threaded DN32 ERIKS Item #: 10040455
 
Please login to see prices
Compensator 46 red/A casted iron female threaded DN40 Compensator 46 red/A casted iron female threaded DN40 ERIKS Item #: 10040454
 
Please login to see prices
Compensator 46 red/A casted iron female threaded DN50 Compensator 46 red/A casted iron female threaded DN50 ERIKS Item #: 10040452
 
Please login to see prices
Colour code: Red
Built-in length (mm): 130
Type: 46
Maximum operating pressure at 20°C (bar): 16
Vacuum-resistance at 20°C (%): 50
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (5 of the 5 items displayed)