ProductPage

WILLBRANDT Compensator type 49 colour black - flanges - stainless steel - model 'A'

Product documents

Document Document type
Product overview

Colour code: Black
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar): 10
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: IIR (Butyl)
Nominal inner diameter
Clear filter      (2 of the 2 items displayed)
Comp 49 BLACK PN16 SS304 'A' DN65 WILLBRANDT Comp 49 BLACK PN16 SS304 'A' DN65 ERIKS Item #: 12744513
 
Please login to see prices
Comp 49 BLACK PN16 SS304 'A' DN80 WILLBRANDT Comp 49 BLACK PN16 SS304 'A' DN80 ERIKS Item #: 12744512
 
Please login to see prices
Colour code: Black
Face to Face length (mm): 100
Type: 49
Maximum operating pressure at 20 °C (bar): 10
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: No
Bellows inside wall material: IIR (Butyl)
Nominal inner diameter
Clear filter      (2 of the 2 items displayed)