ProductPage

WILLBRANDT Compensator type 49 red, EPDM hot water 130 °C 25 bar, L=100/110mm, flanges steel

Product documents

Document Document type
Product overview

Stock item
Colour code: Red
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Compensator 49 red 150LBS steel 'A' DN80 WILLBRANDT Compensator 49 red 150LBS steel 'A' DN80 ERIKS Item #: 12659931
 
Please login to see prices
Compensator 49 red 150LBS steel 'A' DN100 WILLBRANDT Compensator 49 red 150LBS steel 'A' DN100 ERIKS Item #: 12659932
 
Please login to see prices
Compensator 49 red PN40 steel 'A' DN32 WILLBRANDT Compensator 49 red PN40 steel 'A' DN32 ERIKS Item #: 10040179
 
Please login to see prices
Compensator 49 red PN40 steel 'A' DN40 WILLBRANDT Compensator 49 red PN40 steel 'A' DN40 ERIKS Item #: 10040180
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN50 WILLBRANDT Compensator 49 red PN16 steel 'A' DN50 ERIKS Item #: 10040181
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN65 WILLBRANDT Compensator 49 red PN16 steel 'A' DN65 ERIKS Item #: 10040182
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN80 WILLBRANDT Compensator 49 red PN16 steel 'A' DN80 ERIKS Item #: 10040183
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN100 WILLBRANDT Compensator 49 red PN16 steel 'A' DN100 ERIKS Item #: 10040184
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN125 WILLBRANDT Compensator 49 red PN16 steel 'A' DN125 ERIKS Item #: 10040185
 
Please login to see prices
Compensator 49 red PN16 steel 'A' DN150 WILLBRANDT Compensator 49 red PN16 steel 'A' DN150 ERIKS Item #: 10040186
 
Please login to see prices
Stock item
Colour code: Red
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%)
Configuration with movement limiter: No
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (19 of the 19 items displayed)
Page Size   
Next