ProductPage

WILLBRANDT Compensator type 49 red with limiters, EPDM hot water 130 °C 25 bar, L=100/110mm, flanges steel

Product documents

Document Document type
Product overview

Stock item
Colour code: Red
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Compensator 49 red PN40 steel 'C' DN40 WILLBRANDT Compensator 49 red PN40 steel 'C' DN40 ERIKS Item #: 10040195
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN50 WILLBRANDT Compensator 49 red PN16 steel 'C' DN50 ERIKS Item #: 10040196
 
Please login to see prices
Compensator 49 red PN40 steel 'C' DN32 WILLBRANDT Compensator 49 red PN40 steel 'C' DN32 ERIKS Item #: 10040194
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN65 WILLBRANDT Compensator 49 red PN16 steel 'C' DN65 ERIKS Item #: 10040197
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN80 WILLBRANDT Compensator 49 red PN16 steel 'C' DN80 ERIKS Item #: 10040198
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN100 WILLBRANDT Compensator 49 red PN16 steel 'C' DN100 ERIKS Item #: 10040199
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN150 WILLBRANDT Compensator 49 red PN16 steel 'C' DN150 ERIKS Item #: 10040201
 
Please login to see prices
Compensator 49 red PN10 steel 'C' DN250 WILLBRANDT Compensator 49 red PN10 steel 'C' DN250 ERIKS Item #: 10040204
 
Please login to see prices
Compensator 49 red PN10 steel 'C' DN300 WILLBRANDT Compensator 49 red PN10 steel 'C' DN300 ERIKS Item #: 10040205
 
Please login to see prices
Compensator 49 red PN16 steel 'C' DN125 WILLBRANDT Compensator 49 red PN16 steel 'C' DN125 ERIKS Item #: 10040200
 
Please login to see prices
Stock item
Colour code: Red
Face to Face length (mm)
Type: 49
Maximum operating pressure at 20 °C (bar)
Vacuum-resistance at 20 °C (%): 20
Configuration with movement limiter: Yes
Bellows inside wall material: EPDM
Nominal inner diameter
Clear filter      (14 of the 14 items displayed)
Page Size   
Next