ProductPage

Complete piston type P

Product documents

Document Document type
Product overview

Bore diameter (mm)
Groove diameter (mm)
Seal height (mm)
Material seal: NBR
Principle of operation: Double acting
Max. operating pressure (bar): 16
Maximum speed (m/s): 1
Temperature range (°C): from -30 to 105
Clear filter      (75 of the 75 items displayed)
Page Size   
Next
Complete piston P NBR 20x5,2x8 s=1 Complete piston P NBR 20x5,2x8 s=1 ERIKS Item #: 14412133
 
Please login to see prices
Complete piston P NBR 25x8x12 s=3 Complete piston P NBR 25x8x12 s=3 ERIKS Item #: 14412134
 
Please login to see prices
Complete piston P NBR 25,4x6,35x12,7 s=2,5 Complete piston P NBR 25,4x6,35x12,7 s=2,5 ERIKS Item #: 14412135
 
Please login to see prices
Complete piston P NBR 26x8x12 s=3 Complete piston P NBR 26x8x12 s=3 ERIKS Item #: 14412136
 
Please login to see prices
Complete piston P NBR 28,58x6,35x12,7 s=2,5 Complete piston P NBR 28,58x6,35x12,7 s=2,5 ERIKS Item #: 14412137
 
Please login to see prices
Complete piston P NBR 31,75x6,35x14,29 s=2,5 Complete piston P NBR 31,75x6,35x14,29 s=2,5 ERIKS Item #: 14412139
 
Please login to see prices
Complete piston P NBR 32x8x15 s=3 Complete piston P NBR 32x8x15 s=3 ERIKS Item #: 14412140
 
Please login to see prices
Complete piston P NBR 34,93x6,35x14,3 s=2,5 Complete piston P NBR 34,93x6,35x14,3 s=2,5 ERIKS Item #: 14412141
 
Please login to see prices
Complete piston P NBR 35x8x15 s=3 Complete piston P NBR 35x8x15 s=3 ERIKS Item #: 14412142
 
Please login to see prices
Complete piston P NBR 36x8x15 s=3 Complete piston P NBR 36x8x15 s=3 ERIKS Item #: 14412143
 
Please login to see prices
Bore diameter (mm)
Groove diameter (mm)
Seal height (mm)
Material seal: NBR
Principle of operation: Double acting
Max. operating pressure (bar): 16
Maximum speed (m/s): 1
Temperature range (°C): from -30 to 105
Clear filter      (75 of the 75 items displayed)
Page Size   
Next