ItemPage
PCE

Cordless strapping tool manual OR-T83X

ERIKS item #:     23862004

Catalogue item no 1: 23186603

Catalogue item no 2: 3044.1060

EAN:     4030198171257

Manufacturer partnumber: 17125

 
Price (Per piece):
€1,628.13
Login to see your conditions

Battery-operated strapping device, semi-automatic, without sleeves - with friction weld joint

•     Cost-effective alternatives
Manual tape tensioning using brute force.
Friction weld joint via battery operation.
Mechanical cutting of the tape, without battery.
•    Easy handling
Robust, lightweight construction.
Low weight makes work easier and makes it easy to transport device from one packing station to another.
•     Soon ready for use
Battery charge time just approx. 12 min.
One battery charge sufficient for approx. 250 strappings, depending on the tape.
Suitable for approx. 10-19 mm wide and 0.40-0.90 mm thick polypropylene and polyester tapes.
Area of use: rectangular, light, heavy packages/ strapping tape: PP strapping tape, 10–16 mm wide

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team