ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

DUNKER DC Motor GR42X25

Connection voltage (VDC): 24
Continuous rated torque (Ncm): 3.8
Continuous rated speed (rpm): 3600
Shaft diameter (mm): 5
Axis length (mm)
Clear filter      (2 of the 2 items displayed)
GR42x25 24V+AS5x20 DUNKER GR42x25 24V+AS5x20 ERIKS Item #: 13274614
Please login to see prices
GR42x25 24V+AS5x45 DUNKER GR42x25 24V+AS5x45 ERIKS Item #: 13274613
Please login to see prices
Connection voltage (VDC): 24
Continuous rated torque (Ncm): 3.8
Continuous rated speed (rpm): 3600
Shaft diameter (mm): 5
Axis length (mm)
Clear filter      (2 of the 2 items displayed)