ProductPage

ASAHI Diaphragm valve in PVC-C/EPDM, type AI NC

Operating principle: Single acting, spring closing
Housing material: PVC-C
Membrane material: EPDM
Outer pipe diameter, connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Built-in length (mm)
Operation: Pneumatic
Clear filter      (6 of the 6 items displayed)
Diaphr.v. PVC-C/EPDM type AI NC d20 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d20 with solvent cement sockets, Pn ERIKS Item #: 13248776
 
Please login to see prices
Diaphr.v. PVC-C/EPDM type AI NC d25 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d25 with solvent cement sockets, Pn ERIKS Item #: 13248777
 
Please login to see prices
Diaphr.v. PVC-C/EPDM type AI NC d32 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d32 with solvent cement sockets, Pn ERIKS Item #: 13248778
 
Please login to see prices
Diaphr.v. PVC-C/EPDM type AI NC d40 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d40 with solvent cement sockets, Pn ERIKS Item #: 13248779
 
Please login to see prices
Diaphr.v. PVC-C/EPDM type AI NC d50 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d50 with solvent cement sockets, Pn ERIKS Item #: 13248780
 
Please login to see prices
Diaphr.v. PVC-C/EPDM type AI NC d63 with solvent cement sockets, Pn ASAHI Diaphr.v. PVC-C/EPDM type AI NC d63 with solvent cement sockets, Pn ERIKS Item #: 13248781
 
Please login to see prices
Operating principle: Single acting, spring closing
Housing material: PVC-C
Membrane material: EPDM
Outer pipe diameter, connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Built-in length (mm)
Operation: Pneumatic
Clear filter      (6 of the 6 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team