ProductPage

METABO Drilling machines

Product documents

Document Document type
Product overview

Nominal power consumption (W): 750
Idle rotational speed (rpm): 0 - 660
Max. torque (Nm): 75
Continuous rated speed (rpm): 350
Drill diameter in steel (mm): 16
Drill diameter in wood (mm): 50
Drill chuck span (mm): 1,5 - 13
Clear filter      (1 of the 1 items displayed)
Drill BE 75 Quick METABO Drill BE 75 Quick ERIKS Item #: 12369141
 
This item is no longer available
Nominal power consumption (W): 750
Idle rotational speed (rpm): 0 - 660
Max. torque (Nm): 75
Continuous rated speed (rpm): 350
Drill diameter in steel (mm): 16
Drill diameter in wood (mm): 50
Drill chuck span (mm): 1,5 - 13
Clear filter      (1 of the 1 items displayed)