ProductPage

SAPISELCO Cable tie Click Tie recyclable type 5667

Product documents

Document Document type
Product overview

Design: Made of polyamide 6.6, red, self-quenching, in line with standard UL94 V2 NYLON, within max. 30 seconds. Above average colour-fastness, allows for gentle bundling and can be removed at any time and reused. Operating temperature between ?40 °C and +85 °C. Supplied as 100 pieces in a polythene bag.

Stock item
Material: Polyamide
Material quality: PA 6.6
Colour: Red
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (3 of the 3 items displayed)
Cable tie Click Ties 240x3.8mm 100pc. SAPISELCO Cable tie Click Ties 240x3.8mm 100pc. ERIKS Item #: 12739051

Catalogue item no 1: 56670005

 
Price (Per bag):
€9.70
Cable tie Click Ties 320x4.4mm 100pc. SAPISELCO Cable tie Click Ties 320x4.4mm 100pc. ERIKS Item #: 12739054

Catalogue item no 1: 56670010

 
Price (Per bag):
€13.56
Cable tie Click Ties 500x5.6mm 100pc. SAPISELCO Cable tie Click Ties 500x5.6mm 100pc. ERIKS Item #: 12739055

Catalogue item no 1: 56670015

 
Price (Per bag):
€54.48
Stock item
Material: Polyamide
Material quality: PA 6.6
Colour: Red
Band width (mm)
Length belt/tape/tie (mm)
Max. bundle diameter (mm): 265
Tensile strength (N): 1471
Clear filter      (3 of the 3 items displayed)