ProductPage

ISO7379 Hexagon socket head shoulder screw Steel 12.9

Product documents

Document Document type
Product overview

Material: Carbon steel
Material quality: 12.9 (steel)
Surface protection: Untreated
Kind of thread: Metric
Head form: Cheese head
Thread size metric (M..)
Length (mm)
ISO standard: 7379
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M6x12mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M6x12mm ERIKS Item #: 23692872
 
Price (Per piece):
€2.50
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M6x25mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M6x25mm ERIKS Item #: 23692878
 
Price (Per piece):
€3.08
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M8x12mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M8x12mm ERIKS Item #: 23692881
 
Price (Per piece):
€3.67
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M8x20mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M8x20mm ERIKS Item #: 23240863
 
Price (Per piece):
€3.83
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M8x30mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M8x30mm ERIKS Item #: 23240865
 
Price (Per piece):
€4.01
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M8x50mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M8x50mm ERIKS Item #: 23692885
 
Price (Per piece):
€4.81
50 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M10x20mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M10x20mm ERIKS Item #: 23240759
 
Price (Per piece):
€8.91
25 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M10x25mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M10x25mm ERIKS Item #: 23240760
 
This item is no longer available
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M10x25mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M10x25mm ERIKS Item #: 23240872
 
Price (Per piece):
€4.75
25 piece per package
ISO7379 Hexagon socket head shoulder screw Steel 12.9  M10x30mm ISO7379 Hexagon socket head shoulder screw Steel 12.9 M10x30mm ERIKS Item #: 23240873
 
Price (Per piece):
€5.45
25 piece per package
Material: Carbon steel
Material quality: 12.9 (steel)
Surface protection: Untreated
Kind of thread: Metric
Head form: Cheese head
Thread size metric (M..)
Length (mm)
ISO standard: 7379
Clear filter      (11 of the 11 items displayed)
Page Size   
Next