ItemPage
PCE

THORMAS Cylindrical pin DIN 1470 1.5x4 Free-cutting steel

Series: DIN 1470 - ISO 8739

ERIKS item #:     23259078

EAN:     8715492823007

 
Price (Per piece):
€0.04
Login to see your conditions
200 per package

Product features    

Attribute     Value    
Material Free-cutting steel
Surface protection Untreated
Diameter (mm) 1.5
Length (mm) 4
DIN standard 1470
ISO Standard 8739
Type Cylindrical pin